Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-4.5 CARBIDE DRILL 5057870
TITEX A1166-4.5 CARBIDE DRILL 5057870
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-4.5
rubix:
80877038
manufacturer :
5057870
ean:
4031132236056
Technical specifications
Drilling diameter
4.5
mm
Total length
58
mm
Length of cut
32
mm
Product details
Technical specifications
Product details : TITEX A1166-4.5 CARBIDE DRILL 5057870
Technical specifications
Attributes
Drilling diameter
4.5
mm
Total length
58
mm
Length of cut
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.77
excl. VAT
/
Each
£
36.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-13.494A1-WJ30RE SOLID CARBIDE DRILL 6968860
SANDVIK 860.1-0330-017A0-GMX1BM SC DRILLS CORODRILL 7781757
SANDVIK 860.1-0700-024A1-PMP1BM SC DRILLS CORODRILL 8151223
SANDVIK 460.1-0470-014A1-XM GC34 6241229
SANDVIK 860.1-0660-040A1-PMP1BM SC DRILLS CORODRILL 8151209
DORMER R0235.6 R023 5.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403016
SANDVIK 860.1-1030-052A1-GMX1BM SC DRILLS CORODRILL 7781725
GUHRING 05515 006.700 RATIO DRILL SOLID CARBIDE 6.700MM
GUHRING 05511 012.000 RATIO DRILL SOLID CARBIDE 12.000MM 5XD DIN 6537L
SANDVIK 460.1-1060-032A1-XMGC34 SC DRILLS CORODRILL 460 6241301
DORMER R45831/64 DRILL 31/64 INCH 5981115
SANDVIK 460.1-0720-054A1-XM GC34 6422555
DORMER R45314.5 DRILL 14.50 MM 5979688
GUHRING 05510 012.700 RATIO DRILL/COOLING SOLID CARBIDE 12.700MM
SANDVIK 860.1-0590-019A0-PMP1BM SC DRILLS CORODRILL 8150907