Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 862.1-1600-144A0-GM X2BL 8172872
SANDVIK 862.1-1600-144A0-GM X2BL 8172872
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
862.1-1600-144A0-GM X2BL
rubix:
286A9681
manufacturer :
8172872
ean:
7323226456516
Product details
Technical specifications
Product details : SANDVIK 862.1-1600-144A0-GM X2BL 8172872
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.20
excl. VAT
/
Each
£
143.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0833-045A1-PMP1BM SC DRILLS CORODRILL 8151273
CUTLINE 893102 SCD08-07.90I1 CUPMM - CARB. DRILL D7.9 INT. COOLING 8XD
DORMER R45712.5 DRILL 12.50 MM 5979062
SANDVIK 460.1-1200-036A1-XM GC34 460 SOLID CARBIDE DRILL 6241312
GUHRING 05510 011.300 RATIO DRILL/COOLING SOLID CARBIDE 11.300MM
MITSUBCARB MS1260-SSK SOLID CARBIDE DRILLS MS LINE 90012573
GUHRING 05511 011.100 RATIO DRILL/COOLING SOLID CARBIDE 11.100MM
TITEX A1163-10.5 DRILLS SOLID CARBID TYPE N 5057545
GUHRING 05515 014.700 RATIO DRILL SOLID CARBIDE 14.700MM
SANDVIK R840-0710-50-A1A1220 SC DRILLS CORODRILL 5747452
GUHRING 05510 020.000 RATIO DRILL/COOLING SOLID CARBIDE 20.000MM
CUTLINE 892881 SCD03-07.00I1 CUPMM CARB DRILL 7.0 IC 3XD
GUHRING 05511 007.940 RATIO DRILL/COOLING SOLID CARBIDE 7.940MM
SANDVIK R840-0530-50-A1A1220 SC DRILLS CORODRILL 5747410
SANDVIK 860.1-0820-026A1-GMX1BM SC DRILLS CORODRILL 7781471