SANDVIK 460.1-1200-036A1-XM GC34 460 SOLID CARBIDE DRILL 6241312


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1200-036A1-XMGC34
rubix:242A8989
manufacturer :6241312
brand logo
brand logo
Technical specifications
Drilling diameter12 mm
Total length102 mm
Length of cut37.8 mm
See all Specifications

Product details : SANDVIK 460.1-1200-036A1-XM GC34 460 SOLID CARBIDE DRILL 6241312


G34 CoroDrill® 460 solid carbide drill is part of the CoroDrill 460 product family. ​CoroDrill® 460 -XM is a multi-application, high performance drill that can be used across a wide range of materials. This drill provides high capacity utilization, flexibility and versatility. With one drill for all materials, stock holding can be reduced and greater machine flexibility is offered leading to reduced set-up time.

Strengths

High productivity and consistent tool life
Exceptional value with no compromise on quality
Excellent hole quality
Outstanding coating and flute design leading to smooth and efficient chip evacuation

Technical specifications


Attributes
Drilling diameter12 mm
Total length102 mm
Length of cut37.8 mm
Din standard6535-HA
Toleranceh6
Ratio of diameter to length of drill hole3,15
Tail diameter12 mm
CoatingTiAlN
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 102.00 excl. VAT
/ Each
£ 122.40 incl. VAT
  • Usually arrives within 14 working days