Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1032-032A1-GMX1BM SC DRILLS CORODRILL 7781495
SANDVIK 860.1-1032-032A1-GMX1BM SC DRILLS CORODRILL 7781495
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1032-032A1-GM X1BM
rubix:
319A5952
manufacturer :
7781495
ean:
7323224674912
Product details
Technical specifications
Product details : SANDVIK 860.1-1032-032A1-GMX1BM SC DRILLS CORODRILL 7781495
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.00
excl. VAT
/
Each
£
231.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-1220-30-A0A1220 SC DRILLS CORODRILL 5747544
TITEX DC150-05-04.100A0-WJ30TA SOLID CARBIDE DRILL 7462075
SANDVIK 460.1-0485-024A1-XM GC34 SOLID CARBIDE DRILL 6762714
GUHRING 05514 016.000 RATIO DRILL SOLID CARBIDE 16.000MM
TITEX DC150-12-05.600A1-WJ30TA SOLID CARBIDE DRILL 6618781
SANDVIK 860.1-0556-037A1-PMP1BM SC DRILLS CORODRILL 8151170
TITEX DC150-03-11.200D0-WJ30RE SOLID CARBIDE DRILL 7287689
GUHRING 05511 004.370 RATIO DRILL/COOLING SOLID CARBIDE 4.370MM
TITEX DC150-03-10.100A0-WJ30RE SOLID CARBIDE DRILL 6618148
SANDVIK 460.1-0350-011A0-XM GC34 460 SOLID CARBIDE DRILL 6241365
TITEX DC150-03-04.600A0-WJ30RE SOLID CARBIDE DRILL 6618078
DORMER R4583.3 DRILL 3.30 MM 5981074
TITEX DC150-03-08.500D1-WJ30RE SOLID CARBIDE DRILL 7287740
MITSUBCARB MS0380-SSA SOLID CARBIDE DRILLS MS LINE 90012360
SANDVIK 860.1-1587-041A1-GMX1BM SC DRILLS CORODRILL 7781526