Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-08.500D1-WJ30RE SOLID CARBIDE DRILL 7287740
TITEX DC150-03-08.500D1-WJ30RE SOLID CARBIDE DRILL 7287740
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-08.500D1-WJ30RE
rubix:
2592915
manufacturer :
7287740
ean:
4031132401058
Technical specifications
Drilling diameter
8.5
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-08.500D1-WJ30RE SOLID CARBIDE DRILL 7287740
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3346in
Technical specifications
Attributes
Drilling diameter
8.5
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.31
excl. VAT
/
Each
£
86.77
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1750-053A1-XM GC34 6241347
SANDVIK 860.1-1080-034A1-GMX1BM SC DRILLS CORODRILL 7781501
SANDVIK 860.1-0410-021A1-GMX1BM SC DRILLS CORODRILL
TITEX DC150-03-10.600A1-WJ30RE SOLID CARBIDE DRILL 6968828
SANDVIK R840-0470-50-A1A1220 SC DRILLS CORODRILL 5747296
TITEX DC150-12-11.100A1-WJ30TA SOLID CARBIDE DRILL 6618837
SANDVIK 460.1-0300-015A0-XM GC34 460 SOLID CARBIDE DRILL 6241061
DORMER R1005.8 JOBBER DRILL 5979997
SANDVIK R840-1071-50-A1A1220 SC DRILLS CORODRILL 5748760
TITEX A1263-2.4 DRILLS SOLID CARBID TYPE N 5061140
DORMER R4584.3 DRILL 4.30 MM 5981140
GUHRING 05515 007.800 RATIO DRILL SOLID CARBIDE 7.800MM
TITEX A1263-3 DRILLS SOLID CARBID TYPE N 5061146
SANDVIK 860.1-0450-014A1-NM H10F 6253863
TITEX DC150-03-05.600A0-WJ30RE SOLID CARBIDE DRILL 6618093