Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0830-026A1-SM1210 SC DRILLS CORODRILL 7782462
SANDVIK 860.1-0830-026A1-SM1210 SC DRILLS CORODRILL 7782462
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0830-026A1-SM 1210
rubix:
319A9078
manufacturer :
7782462
ean:
7323224681248
Product details
Technical specifications
Product details : SANDVIK 860.1-0830-026A1-SM1210 SC DRILLS CORODRILL 7782462
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R0237.9 R023 7.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403039
DORMER R45812.8 DRILL 12.80 MM 5980433
GUHRING 05510 008.100 RATIO DRILL/COOLING SOLID CARBIDE 8.100MM
TITEX A1263-9.8 DRILLS SOLID CARBID TYPE N 5061214
SANDVIK 860.1-0845-026A1-SM1210 SC DRILLS CORODRILL 7782464
MITSUBCARB MS0980-SSA SOLID CARBIDE DRILLS MS LINE 90012508
SANDVIK 861.1-1200-144A1-GMGC34 SC DRILLS LONG AND MICRO 6151140
TITEX DC150-05-03.969A0-WJ30TA DRILLS 3-5 X DC PERFORM 7462073
TITEX DC150-05-05.500A1-WJ30RE SOLID CARBIDE DRILL 6618327
DORMER R4578.9 DRILL 8.90 MM 5980420
TITEX A1263-9 DRILLS SOLID CARBID TYPE N 5061206
GUHRING 05510 007.700 RATIO DRILL/COOLING SOLID CARBIDE 7.700MM
GUHRING 05511 006.200 RATIO DRILL/COOLING SOLID CARBIDE 6.200MM
GUHRING 05514 016.500 RATIO DRILL SOLID CARBIDE 16.500MM
TITEX DC150-05-14.100A1-WJ30RE SOLID CARBIDE DRILL 6618436