Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.969A0-WJ30TA DRILLS 3-5 X DC PERFORM 7462073
TITEX DC150-05-03.969A0-WJ30TA DRILLS 3-5 X DC PERFORM 7462073
Solid carbide twist drills
References
walter titex:
DC150-05-03.969A0-WJ30TA
rubix:
275A7968
manufacturer :
7462073
ean:
4031132422244
Technical specifications
Drilling diameter
3.969
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.969A0-WJ30TA DRILLS 3-5 X DC PERFORM 7462073
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1563in
Technical specifications
Attributes
Drilling diameter
3.969
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-14.000A1-WJ30TA
TITEX DC150-05-05.300D1-WJ30RE SOLID CARBIDE DRILL 7287789
SANDVIK R840-0540-30-A1A1220 SC DRILLS CORODRILL 5747423
SANDVIK 860.1-0630-032A0-GMX1BM SC DRILLS CORODRILL 7781782
SANDVIK 863.1-1112-043A1-OSH10F SC DRILLS CORODRILL 6882087
TITEX DC150-08-07.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618668
TITEX DC150-05-07.938A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462124
SANDVIK 860.1-0940-045A1-PMP1BM SC DRILLS CORODRILL 8151309
SANDVIK 452.1-0556-044A0-CMH10F SC DRILLS CORODRILL 6010876
SANDVIK R840-0980-30-A1A 1220 5747760
TITEX A6489DPP-11 THROUGH COOLANT DRILL 5834619
SANDVIK R840-1200-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747567
GUHRING 05510 003.970 RATIO DRILL/COOLING SOLID CARBIDE 3.970MM
SANDVIK 860.1-0700-057A1-GM X1BM 7781839
TITEX DC150-08-08.300A1-WJ30TA SOLID CARBIDE DRILL 6618680