Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0930-029A1-SM1210 SC DRILLS CORODRILL 7782467
SANDVIK 860.1-0930-029A1-SM1210 SC DRILLS CORODRILL 7782467
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0930-029A1-SM 1210
rubix:
319A9102
manufacturer :
7782467
ean:
7323224681293
Product details
Technical specifications
Product details : SANDVIK 860.1-0930-029A1-SM1210 SC DRILLS CORODRILL 7782467
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-0920-70-A1A1220 SC DRILLS CORODRILL 5748399
SANDVIK 860.1-0794-038A1-GM X1BM 7781703
SANDVIK 460.1-1040-052A0-XMGC34 SC DRILLS CORODRILL 460 6241148
CUTLINE 893086 SCD08-06.30I1 CUPMM - CARB. DRILL D6.3 INT. COOLING 8XD
CUTLINE 892872 SCD03-06.10I1 CUPMM CARB DRILL 6.1 IC 3XD
CUTLINE 892920 SCD03-11.80I1 CUPMM CARB DRILL 11.8 IC 3XD
DORMER R5204.5 R520 4.50 MM CARBIDE CDX STRAIGHT STUB DRILL 5981220
DORMER R4586.0 DRILL 6.00 MM 5980492
GUHRING 05514 006.100 RATIO DRILL SOLID CARBIDE 6.100MM
SANDVIK 460.1-0830-042A1-XMGC34 SC DRILLS CORODRILL 460 6762747
DOR R454 13/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-1170-037A1-PMP1BM SC DRILLS CORODRILL 8151392
DORMER R4545.0 DRILL 5.00 MM 5980038
TITEX DC150-05-10.100A0-WJ30TA SOLID CARBIDE DRILL 7462151
MITSUBCARB MS0830-SSK SOLID CARBIDE DRILLS MS LINE 90012477