Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-10.100A0-WJ30TA SOLID CARBIDE DRILL 7462151
TITEX DC150-05-10.100A0-WJ30TA SOLID CARBIDE DRILL 7462151
Solid carbide twist drills
References
walter titex:
DC150-05-10.100A0-WJ30TA
rubix:
2593382
manufacturer :
7462151
ean:
4031132423029
Technical specifications
Drilling diameter
10.1
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-10.100A0-WJ30TA SOLID CARBIDE DRILL 7462151
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3976in
Technical specifications
Attributes
Drilling diameter
10.1
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.23
excl. VAT
/
Each
£
119.08
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4587.8 DRILL 7.80 MM 5980385
DOR R453 10.6 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-1000-031A1-SM1210 SC DRILLS CORODRILL 7798298
GUHRING 05511 011.100 RATIO DRILL/COOLING SOLID CARBIDE 11.100MM
SANDVIK 860.1-0330-010A0-GMX1BM SC DRILLS CORODRILL 7781562
TITEX DC150-12-12.000A1-WJ30TA SOLID CARBIDE DRILL 6618845
SANDVIK 860.1-0560-019A0-PMP1BM SC DRILLS CORODRILL 8150901
SANDVIK 861.1-0318-038A1-GMGC34 SC DRILLS LONG AND MICRO 6150934
SANDVIK 460.1-0992-030A1-XMGC34 SC DRILLS CORODRILL 460 6241292
SANDVIK 860.1-0710-036A1-SM1210 SC DRILLS CORODRILL 7782504
TITEX A1263-6.7 DRILLS SOLID CARBID TYPE N 5061183
SANDVIK 860.1-1400-038A0-GMX1BM SC DRILLS CORODRILL 7781622
CUTLINE 893013 SCD05-09.60I1 CUPMM CARB DRILL 9.6 IC 5XD
GUHRING 05510 014.700 RATIO DRILL/COOLING SOLID CARBIDE 14.700MM
DORMER R45814.0 DRILL 14.00 MM 5980459