Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0550-028A0-GMX1BM SC DRILLS CORODRILL 7781776
SANDVIK 860.1-0550-028A0-GMX1BM SC DRILLS CORODRILL 7781776
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0550-028A0-GM X1BM
rubix:
317A5761
manufacturer :
7781776
ean:
7323224677326
Product details
Technical specifications
Product details : SANDVIK 860.1-0550-028A0-GMX1BM SC DRILLS CORODRILL 7781776
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.00
excl. VAT
/
Each
£
122.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-03-07.541A1-WJ30RE SOLID CARBIDE DRILL 6968790
SANDVIK 860.1-0860-027A1-SDS2BM SC DRILLS CORODRILL 8420897
SANDVIK 860.1-0420-034A1-NM H10F 6253762
DORMER R0238.4 R023 8.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403044
SANDVIK 1K324-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213474
SANDVIK R840-0750-50-A0A1220 SC DRILLS CORODRILL 5746929
CUTLINE SOLID CARBIDE DRILL OZMD MM 4 843052
GUHRING 05514 003.250 RATIO DRILL SOLID CARBIDE 3.250MM
SANDVIK 860.1-0390-037A1-PMP1BM SC DRILLS CORODRILL 8151104
TITEX DC150-05-17.600A1-WJ30RE SOLID CARBIDE DRILL 6618467
SANDVIK 1K325-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213554
SANDVIK 460.1-1120-056A1-XM GC34 6241008
SANDVIK 861.1-0516-103A1-GM GC34 6151004
DORMER R45310.2 DRILL 10.20 MM 5979946
TITEX DC150-03-06.200D0-WJ30RE SOLID CARBIDE DRILL 7287652