TITEX DC150-03-07.541A1-WJ30RE SOLID CARBIDE DRILL 6968790
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-07.541A1-WJ30RE
Rubix:2592880
Manufacturer :6968790
EAN:4031132393124

Technical specifications
| Drilling diameter | 7.541 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 29 mm |
Product details : TITEX DC150-03-07.541A1-WJ30RE SOLID CARBIDE DRILL 6968790
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2969in
Technical specifications
Attributes
| Drilling diameter | 7.541 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 29 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | solid carbide |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 87.31 excl. VAT
/ Each
£ 104.77 incl. VAT
- Usually arrives within 14 working days