Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0460-018A0-PMP1BM SC DRILLS CORODRILL 8150881
SANDVIK 860.1-0460-018A0-PMP1BM SC DRILLS CORODRILL 8150881
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0460-018A0-PM P1BM
rubix:
317A7107
manufacturer :
8150881
ean:
7323226351170
Product details
Technical specifications
Product details : SANDVIK 860.1-0460-018A0-PMP1BM SC DRILLS CORODRILL 8150881
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K325-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213550
DORMER R4579.5 DRILL 9.50 MM 5980159
SANDVIK 861.1-0400-048A1-GM GC34 6150965
TITEX DC150-03-05.500A1-WJ30RE SOLID CARBIDE DRILL 6968763
SANDVIK 860.1-0820-045A1-PMP1BM SC DRILLS CORODRILL 8151268
GUHRING 05511 006.700 RATIO DRILL/COOLING SOLID CARBIDE 6.700MM
GUHRING 05515 006.400 RATIO DRILL SOLID CARBIDE 6.400MM
SANDVIK R840-1250-30-A1A 1220 5747935
TITEX DC150-05-07.900A1-WJ30RE SOLID CARBIDE DRILL 6618359
DORMER R4598.7 6719054
TITEX DC150-05-11.000D1-WJ30RE SOLID CARBIDE DRILL 7287845
GUHRING 05514 011.400 RATIO DRILL SOLID CARBIDE 11.400MM
GUHRING 05514 005.800 RATIO DRILL SOLID CARBIDE 5.800MM
SANDVIK R840-1100-50-A1A 1220 5747661
SANDVIK 860.1-0360-021A1-PMP1BM SC DRILLS CORODRILL 8151094