Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1120-037A0-PMP1BM SC DRILLS CORODRILL 8151007
SANDVIK 860.1-1120-037A0-PMP1BM SC DRILLS CORODRILL 8151007
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1120-037A0-PM P1BM
rubix:
319A6959
manufacturer :
8151007
ean:
7323226352436
Product details
Technical specifications
Product details : SANDVIK 860.1-1120-037A0-PMP1BM SC DRILLS CORODRILL 8151007
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.00
excl. VAT
/
Each
£
212.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0530-019A0-PMP1BM SC DRILLS CORODRILL 8150895
CUTLINE 892770 SCD03-06.50I0 CUPMM CARB DRILL 6.5MM W/O IC 3XD
GUHRING 05515 013.000 RATIO DRILL SOLID CARBIDE 13.000MM 5XD DIN 6537L
DORMER R4587.5 DRILL 7.50 MM 5980373
TITEX DC150-03-03.600D0-WJ30RE SOLID CARBIDE DRILL 7287632
SANDVIK 460.1-0900-045A1-XM GC34 460 SOLID CARBIDE DRILL 6240984
TITEX A1263-4.8 DRILLS SOLID CARBID TYPE N 5061164
SANDVIK 1K325-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213554
SANDVIK 860.1-0540-044A1-GMX1BM SC DRILLS CORODRILL 7781821
GUHRING 05514 014.200 RATIO DRILL SOLID CARBIDE 14.200MM
SANDVIK 460.1-0790-024A1-XMGC34 SC DRILLS CORODRILL 460 6241267
CUTLINE 893030 SCD05-12.80I1 CUPMM CARB DRILL 12.8 IC 5XD
SANDVIK R840-1030-50-A1A 1220 5747771
TITEX DC150-12-04.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618768
SANDVIK 860.1-0760-024A1-SM1210 SC DRILLS CORODRILL 8010674