SANDVIK R840-1030-50-A1A 1220 5747771


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1030-50-A1A1220
rubix:288A3720
manufacturer :5747771
brand logo
brand logo
Technical specifications
Drilling diameter10.3 mm
Total length118 mm
Length of cut53.3 mm
See all Specifications

Product details : SANDVIK R840-1030-50-A1A 1220 5747771


Technical specifications


Attributes
Drilling diameter10.3 mm
Total length118 mm
Length of cut53.3 mm
Tip angle140 °
Internal coolingyes
Show UNSPSC/ECL@SS
£ 254.00 excl. VAT
/ Each
£ 304.80 incl. VAT
  • Usually arrives within 14 working days