Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1050-054A1-SM1210 SC DRILLS CORODRILL 7782514
SANDVIK 860.1-1050-054A1-SM1210 SC DRILLS CORODRILL 7782514
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1050-054A1-SM 1210
rubix:
319A0579
manufacturer :
7782514
ean:
7323224681750
Product details
Technical specifications
Product details : SANDVIK 860.1-1050-054A1-SM1210 SC DRILLS CORODRILL 7782514
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
267.00
excl. VAT
/
Each
£
320.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05510 008.000 RATIO DRILL SOLID CARBIDE 8.000 MM 3XD DIN 6537K
SANDVIK 860.1-1040-053A1-PMP1BM SC DRILLS CORODRILL 8151349
SANDVIK 460.1-1389-042A1-XMGC34 SC DRILLS CORODRILL 460 6241326
DOR CARB TIN CDX DRILL 4.3
SANDVIK R840-0370-50-A1A1220 SC DRILLS CORODRILL 5747354
SANDVIK 860.1-0810-031A1-PMP1BM SC DRILLS CORODRILL 8151263
SANDVIK R840-1250-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747955
SANDVIK R840-0350-50-A0A1220 DELTA-C SOLID CARBIDE DRILL 5747359
GUHRING 05515 009.700 RATIO DRILL SOLID CARBIDE 9.700MM
SANDVIK 460.1-0810-061A1-XM GC34 6422564
GUHRING 05514 006.500 RATIO DRILL SOLID CARBIDE 6.500 MM 3XD DIN 6537K
DORMER R4545.1 DRILL 5.10 MM 5980042
SANDVIK 860.1-1100-035A1-SM 1210 7798304
CUTLINE 843321 CARBID DRILL 5XD WITH THROUGH COOLANT OZMD MM 10.2
SANDVIK 860.1-1200-036A1-NM H10F 6253814