GUHRING 05514 006.500 RATIO DRILL SOLID CARBIDE 6.500 MM 3XD DIN 6537K
SL-drill VHM 6537HA 3xd 5,16mmFIRE
See technical informationReferences
Gühring:5514 6.500
Rubix:155A2806
Manufacturer :9055140065000
EAN:4031093576970


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
Product details : GUHRING 05514 006.500 RATIO DRILL SOLID CARBIDE 6.500 MM 3XD DIN 6537K
Guhring Number 5514
3xD Cylindrical shank
Solid Carbide Non-Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm Diameter.
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din 6537 / din 6537 k |
| Coating | nano firex |
| Tolerance | m7 |
| Ratio of diameter to length of drill hole | 6,5/79 mm |
| Angle of helix | 140 ° |
| Tail | straight |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 46.74 excl. VAT
/ Each
£ 56.09 incl. VAT
- Usually arrives within 14 working days










