Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1040-033A0-GMX1BM SC DRILLS CORODRILL 7781615
SANDVIK 860.1-1040-033A0-GMX1BM SC DRILLS CORODRILL 7781615
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1040-033A0-GM X1BM
rubix:
319A9512
manufacturer :
7781615
ean:
7323224675919
Product details
Technical specifications
Product details : SANDVIK 860.1-1040-033A0-GMX1BM SC DRILLS CORODRILL 7781615
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.00
excl. VAT
/
Each
£
184.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-0720-036A1-XMGC34 SC DRILLS CORODRILL 460 6762738
DORMER R4596.9 6719032
GUHRING 05514 005.900 RATIO DRILL SOLID CARBIDE 5.900MM
CUTLINE 892812 SCD03-11.20I0 CUPMM CARB DRILL 11.2MM W/O IC 3XD
SANDVIK 860.1-0930-028A1-NMH10F SC DRILLS LONG AND MICRO 6253891
SANDVIK 860.1-0840-031A1-PMP1BM SC DRILLS CORODRILL 8151274
TITEX A1276TFL-4.8 DRILLS SOLID CARBID TYPE N 5061437
SANDVIK R840-1000-30-A1A 1220 5747887
CUTLINE 892800 SCD03-09.50I0 CUPMM CARB DRILL 9.5MM W/O IC 3XD
SANDVIK 860.1-0710-022A1-SDS2BM SC DRILLS CORODRILL 8420876
DORMER R4538.7 DRILL 8.70 MM 5979432
DORMER R45914.0 6719098
SANDVIK 460.1-1030-052A1-XM GC34 6241000
MITSUBCARB MS1140-SSA SOLID CARBIDE DRILLS MS LINE 90012548
SANDVIK R840-0990-30-A0A1220 SC DRILLS CORODRILL 5747903