MITSUBCARB MS1140-SSA SOLID CARBIDE DRILLS MS LINE 90012548
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS1140-SSA
Rubix:277A4581




Technical specifications
| Drilling diameter | 11.4 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 34.2 mm |
Product details : MITSUBCARB MS1140-SSA SOLID CARBIDE DRILLS MS LINE 90012548
Technical specifications
Attributes
| Drilling diameter | 11.4 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 34.2 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 129.34 excl. VAT
/ Each
£ 155.21 incl. VAT
- Usually arrives within 14 working days