Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1020-098A1-PMP1BM SC DRILLS CORODRILL 8151341
SANDVIK 860.1-1020-098A1-PMP1BM SC DRILLS CORODRILL 8151341
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1020-098A1-PM P1BM
rubix:
318A3658
manufacturer :
8151341
ean:
7323226355772
Product details
Technical specifications
Product details : SANDVIK 860.1-1020-098A1-PMP1BM SC DRILLS CORODRILL 8151341
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
402.00
excl. VAT
/
Each
£
482.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A3367-5.5 DRILLS SC BSX ALPHAJET ALPHA44 5063677
GUHRING 05515 003.900 RATIO DRILL SOLID CARBIDE 3.900MM
SANDVIK 861.1-0900-027A1-GP GC34 SOLID CARBIDE DRILL 6151094
CUTLINE 892865 SCD03-05.40I1 CUPMM CARB DRILL 5.4 IC 3XD
SANDVIK 860.1-0710-036A1-SM1210 SC DRILLS CORODRILL 7782504
CUTLINE 892986 SCD05-06.90I1 CUPMM CARB DRILL 6.9 IC 5XD
SANDVIK 860.1-1400-114A1-GMX1BM SC DRILLS CORODRILL 7781882
TITEX DC150-03-05.556A1-WJ30RE SOLID CARBIDE DRILL 6968765
SANDVIK 861.1-0700-105A1-GMGC34 SC DRILLS LONG AND MICRO 6151054
DORMER R4544.2 DRILL 4.20 MM 5980020
TITEX DC150-05-12.200A1-WJ30RE SOLID CARBIDE DRILL 6618414
SANDVIK 861.1-1050-126A1-GMGC34 SC DRILLS LONG AND MICRO 6151119
DORMER R510 9MM CDX CARBIDE JOBBER DRILL
CUTLINE 892879 SCD03-06.80I1 CUPMM CARB DRILL 6.8 IC 3XD
SANDVIK 860.1-0397-037A1-PMP1BM SC DRILLS CORODRILL 8151107