Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.556A1-WJ30RE SOLID CARBIDE DRILL 6968765
TITEX DC150-03-05.556A1-WJ30RE SOLID CARBIDE DRILL 6968765
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-05.556A1-WJ30RE
rubix:
2592810
manufacturer :
6968765
ean:
4031132392875
Technical specifications
Drilling diameter
5.556
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.556A1-WJ30RE SOLID CARBIDE DRILL 6968765
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2187in
Technical specifications
Attributes
Drilling diameter
5.556
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.16
excl. VAT
/
Each
£
60.19
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0420-013A1-GM X1BM 860 SOLID CARBIDE DRILL 7781420
TITEX DC150-05-04.400A1-WJ30RE SOLID CARBIDE DRILL 6618313
TITEX A1263-7.9 DRILLS SOLID CARBID TYPE N 5061195
SANDVIK R840-0790-70-A1A1220 SC DRILLS CORODRILL 5748536
TITEX A3389DPL-9.2 COOLANT THROUGH DRILL 5337077
TITEX DC150-05-10.300D1-WJ30RE SOLID CARBIDE DRILL 7287840
GUHRING 05510 003.400 RATIO DRILL/COOLING SOLID CARBIDE 3.400MM
SANDVIK 460.1-1349-041A0-XMGC34 SC DRILLS CORODRILL 460 6241470
SANDVIK 460.1-1950-088A0-XMGC34 SC DRILLS CORODRILL 460 6241204
SANDVIK R840-1850-30-A1A1220 SC DRILLS CORODRILL 5748162
CUTLINE 893048 SCD05-18.50I1 CUPMM CARB DRILL 18.5 IC 5XD
SANDVIK R840-0520-70-A1A1220 SC DRILLS CORODRILL 5746740
SANDVIK 460.1-1130-057A1-XMGC34 SC DRILLS CORODRILL 460 6762769
SANDVIK 460.1-0300-009A1-XM GC34 460 SOLID CARBIDE DRILL 6241207
TITEX DC150-08-13.500A1-WJ30TA SOLID CARBIDE DRILL 6618730