Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0740-028A0-PMP1BM SC DRILLS CORODRILL 8150937
SANDVIK 860.1-0740-028A0-PMP1BM SC DRILLS CORODRILL 8150937
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0740-028A0-PM P1BM
rubix:
317A4749
manufacturer :
8150937
ean:
7323226351736
Product details
Technical specifications
Product details : SANDVIK 860.1-0740-028A0-PMP1BM SC DRILLS CORODRILL 8150937
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.00
excl. VAT
/
Each
£
129.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05515 010.200 RATIO DRILL SOLID CARBIDE 10.200MM
CUTLINE 892869 SCD03-05.80I1 CUPMM CARB DRILL 5.8 IC 3XD
SANDVIK 860.1-1425-044A0-PMP1BM SC DRILLS CORODRILL 8151040
DOR R454 11/32 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
CUTLINE 892857 SCD03-04.60I1 CUPMM CARB DRILL 4.6 IC 3XD
DORMER R4583.6 DRILL 3.60 MM 5981090
SANDVIK 860.1-0330-017A1-SM1210 SC DRILLS CORODRILL 7782490
SANDVIK 860.1-1080-098A1-PMP1BM SC DRILLS CORODRILL 8151364
SANDVIK R840-1110-30-A0A1220 SC DRILLS CORODRILL 5747667
MITSUBCARB MS1030-SSA SOLID CARBIDE DRILLS MS LINE 90012520
SANDVIK R840-0952-50-A1A1220 SC DRILLS CORODRILL 5748404
DORMER R45810.1 DRILL 10.10 MM 5980523
DORMER R457N18 5979297
SANDVIK 860.1-0720-022A1-SM1210 SC DRILLS CORODRILL 7574716
CUTLINE 892798 SCD03-09.30I0 CUPMM CARB DRILL 9.3MM W/O IC 3XD