SANDVIK R840-1110-30-A0A1220 SC DRILLS CORODRILL 5747667


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1110-30-A0A1220
rubix:319A7081
manufacturer :5747667
brand logo
brand logo
Technical specifications
Drilling diameter11.1 mm
Total length102 mm
Length of cut35.2 mm
See all Specifications

Product details : SANDVIK R840-1110-30-A0A1220 SC DRILLS CORODRILL 5747667


Technical specifications


Attributes
Drilling diameter11.1 mm
Total length102 mm
Length of cut35.2 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 176.00 excl. VAT
/ Each
£ 211.20 incl. VAT
  • Usually arrives within 14 working days