Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0440-027A1-PMP1BM SC DRILLS CORODRILL 8151124
SANDVIK 860.1-0440-027A1-PMP1BM SC DRILLS CORODRILL 8151124
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0440-027A1-PM P1BM
rubix:
317A1030
manufacturer :
8151124
ean:
7323226353600
Product details
Technical specifications
Product details : SANDVIK 860.1-0440-027A1-PMP1BM SC DRILLS CORODRILL 8151124
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0500-040A1-GMX1BM SC DRILLS CORODRILL 7781807
SANDVIK R840-0640-50-A0A1220 SC DRILLS CORODRILL 5746907
DOR R458 6.4 S/CARBIDE TIALN MPX STP SHNK S/S X3D DRILL
SANDVIK R840-0410-50-A0A1220 DELTA-C SOLID CARBIDE DRILL 5747074
SANDVIK 860.1-0850-044A0-GMX1BM SC DRILLS CORODRILL 7781792
SANDVIK 460.1-0992-074A1-XMGC34 SC DRILLS CORODRILL 460 6422580
SANDVIK R840097030A1A1220 DELTA -C DRIVE
SANDVIK 860.1-0610-055A1-PMP1BM SC DRILLS CORODRILL 8151192
SANDVIK R840-1180-50-A0A1220 SC DRILLS CORODRILL 5747549
SANDVIK 860.1-0540-044A1-GMX1BM SC DRILLS CORODRILL 7781821
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-07.000A1-WJ30RE
SANDVIK 460.1-0820-025A1-XM GC34 6241272
CUTLINE 892805 SCD03-10.00I0 CUPMM CARB DRILL 10.0MM W/O IC 3XD
DORMER R45713.5 DRILL 13.50 MM 5979070
GUHRING 05515 003.250 RATIO DRILL SOLID CARBIDE 3.250MM