SANDVIK 460.1-0820-025A1-XM GC34 6241272


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0820-025A1-XMGC34
rubix:288A4757
manufacturer :6241272
ean:26241272
brand logo
brand logo
Technical specifications
Drilling diameter8.2 mm
Total length89 mm
Length of cut25.8 mm
See all Specifications

Product details : SANDVIK 460.1-0820-025A1-XM GC34 6241272


Technical specifications


Attributes
Drilling diameter8.2 mm
Total length89 mm
Length of cut25.8 mm
Ratio of diameter to length of drill hole3,14634
Tail diameter10 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 66.40 excl. VAT
/ Each
£ 79.68 incl. VAT
  • Usually arrives within 14 working days