• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0940-031A1-PMP1BM SC DRILLS CORODRILL 8151308

SANDVIK 860.1-0940-031A1-PMP1BM SC DRILLS CORODRILL 8151308


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:860.1-0940-031A1-PM P1BM
rubix:319A9432
manufacturer :8151308
ean:7323226355444
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 860.1-0940-031A1-PMP1BM SC DRILLS CORODRILL 8151308


Technical specifications


Attributes
No attributes to display for this product
£ 155.00 excl. VAT
/ Each
£ 186.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 860.1-1300-041A1-SDS2BM SC DRILLS CORODRILL 8420954GUHRING 05515 010.600 RATIO DRILL SOLID CARBIDE 10.600MMDORMER R5106.8 R510 6.80 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980622CUTLINE 892792 SCD03-08.70I0 CUPMM CARB DRILL 8.7MM W/O IC 3XDSANDVIK 860.1-0310-009A1-GM X1BM 7781376CUTLINE 892913 SCD03-10.20I1 CUPMM CARB DRILL 10.2 IC 3XDGUHRING 05514 008.600 RATIO DRILL SOLID CARBIDE 8.600MMSANDVIK 460.1-0440-022A0-XMGC34 SC DRILLS CORODRILL 460 6241079SANDVIK 460.1-0810-024A1-XMGC34 SC DRILLS CORODRILL 460 6241271SANDVIK R840-1300-30-A0A 1220 5748555SANDVIK 861.1-0750-113A1-GM GC34 6151065GUHRING 05515 010.400 RATIO DRILL SOLID CARBIDE 10.400MMTITEX DC150-05-09.525A1-WJ30RE SOLID CARBIDE DRILL 6618380SANDVIK 460.1-0690-052A1-XMGC34 SC DRILLS CORODRILL 460 6422552WALTER A1166-9.8 SOLID CARBIDE TWIST DRILL 3 FLUTES 5057923

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories