Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-09.525A1-WJ30RE SOLID CARBIDE DRILL 6618380
TITEX DC150-05-09.525A1-WJ30RE SOLID CARBIDE DRILL 6618380
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-09.525A1-WJ30RE
rubix:
2593364
manufacturer :
6618380
ean:
4031132367743
Technical specifications
Drilling diameter
9.525
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-09.525A1-WJ30RE SOLID CARBIDE DRILL 6618380
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.375in
Technical specifications
Attributes
Drilling diameter
9.525
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.80
excl. VAT
/
Each
£
105.36
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 02997 006.400 HSS/HSCO COATED DRILLS 9029970064000
TITEX DC150-03-14.200A1-WJ30RE SOLID CARBIDE DRILL 6968865
DORMER R457N3 5979341
SANDVIK 460.1-0953-071A1-XMGC34 SC DRILLS CORODRILL 460 6422577
GUHRING 05652 001.800 MICRO-PRECISION DRILLS
CUTLINE 893018 SCD05-10.10I1 CUPMM - CARB. DRILL D10.1 INT. COOLING 5X
SANDVIK 460.1-0730-037A0-XMGC34 SC DRILLS CORODRILL 460 6241111
TITEX A1263-2.1 DRILLS SOLID CARBID TYPE N 5061137
SANDVIK 460.1-0840-025A0-XM GC34 460 SOLID CARBIDE DRILL 6241423
DORMER R45915.1 6719105
SANDVIK 460.1-0690-021A1-XM GC34 6241256
TITEX DC150-03-07.000D1-WJ30RE SOLID CARBIDE DRILL 7287736
DOR R453 8.9 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R45737/64 DRILL 37/64 INCH 5979278
DORMER R52013.5 5980598