Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0340-010A1-SM1210 SC DRILLS CORODRILL 7574667
SANDVIK 860.1-0340-010A1-SM1210 SC DRILLS CORODRILL 7574667
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0340-010A1-SM 1210
rubix:
317A4224
manufacturer :
7574667
ean:
7323223766564
Product details
Technical specifications
Product details : SANDVIK 860.1-0340-010A1-SM1210 SC DRILLS CORODRILL 7574667
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.00
excl. VAT
/
Each
£
132.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-0397-020A0-XMGC34 SC DRILLS CORODRILL 460 6241073
DORMER R45914.25 6719099
TITEX DC150-12-06.747A1-WJ30TA DRILLS8-12 X DC PERFORM 6618794
SANDVIK R840-0940-70-A1A1220 SC DRILLS CORODRILL 5748419
DORMER R4584.6 DRILL 4.60 MM 5981151
SANDVIK R840-1429-50-A1A1220 SC DRILLS CORODRILL 5748464
SANDVIK 460.1-1460-073A1-XMGC34 SC DRILLS CORODRILL 460 6762786
TITEX DC150-08-09.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618699
GUHRING 05514 007.300 RATIO DRILL SOLID CARBIDE 7.300MM
CUTLINE 892871 SCD03-06.00I1 CUPMM CARB DRILL 6.0 IC 3XD
SANDVIK 460.1-0803-040A1-XMGC34 SC DRILLS CORODRILL 460 6762744
SANDVIK R840-0670-50-A0A1220 SC DRILLS CORODRILL 5747210
CUTLINE 892983 SCD05-06.60I1 CUPMM CARB DRILL 6.6 IC 5XD
DORMER R5104.0 R510 4.00 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980538
MITSUBCARB MS1370-SLA SOLID CARBIDE DRILLS MS LINE 90012586