SANDVIK R840-1429-50-A1A1220 SC DRILLS CORODRILL 5748464


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1429-50-A1A1220
rubix:318A1837
manufacturer :5748464
ean:11494195
brand logo
brand logo
Technical specifications
Drilling diameter14.5 mm
Total length133 mm
Length of cut68.5 mm
See all Specifications

Product details : SANDVIK R840-1429-50-A1A1220 SC DRILLS CORODRILL 5748464


Technical specifications


Attributes
Drilling diameter14.5 mm
Total length133 mm
Length of cut68.5 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 463.00 excl. VAT
/ Each
£ 555.60 incl. VAT
  • Usually arrives within 14 working days