• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,480)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(257)
  • Wood Drills(56)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0550-045A1-GMX1BM SC DRILLS CORODRILL 7781822

SANDVIK 860.1-0550-045A1-GMX1BM SC DRILLS CORODRILL 7781822


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:860.1-0550-045A1-GM X1BM
rubix:319A5273
manufacturer :7781822
ean:7323224677685
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 860.1-0550-045A1-GMX1BM SC DRILLS CORODRILL 7781822


Technical specifications


Attributes
No attributes to display for this product
£ 201.00 excl. VAT
/ Each
£ 241.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX DC150-03-06.200D0-WJ30RE SOLID CARBIDE DRILL 7287652TITEX A1163-7.3 DRILLS SOLID CARBID TYPE N 5057602SANDVIK 860.1-0357-011A1-SM1210 SC DRILLS CORODRILL 7419949DORMER R5204.6 R520 4.60 MM CARBIDE CDX STRAIGHT STUB DRILL 5981225SANDVIK R840-0455-30-A1A1220 SC DRILLS CORODRILL 5747316SANDVIK INSERT 46011250094A1XMGC34SANDVIK 860.1-0710-058A1-GMX1BM SC DRILLS CORODRILL 7781840SANDVIK 860.1-0860-044A1-GMX1BM SC DRILLS CORODRILL 7781710TITEX A1163-2 DRILLS SOLID CARBID TYPE N 5057549CUTLINE 892823 SCD03-14.00I0 CUPMM CARB DRILL 14.0MM W/O IC 3XDDOR R453 6.4 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILCUTLINE 892835 SCD03-18.00I0 CUPMM CARB DRILL 18.0MM W/O IC 3XDSANDVIK 861.1-0950-029A1-GPGC34 SC DRILLS LONG AND MICRO 6151100CUTLINE 892997 SCD05-08.00I1 CUPMM CARB DRILL 8.0 IC 5XDTITEX A1163-10.5 DRILLS SOLID CARBID TYPE N 5057545

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories