Solid carbide twist drill bit
Drilling diameter | 2 mm |
---|---|
Total length | 38 mm |
Length of cut | 12 mm |
Drilling diameter | 2 mm |
---|---|
Total length | 38 mm |
Length of cut | 12 mm |
Sharpening | 118° |
Tail | cylindrical |
Machining material | non-ferrous metals / abrasive plastics |
Usually arrives within 14 working days