Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1270-057A1-SM1210 SC DRILLS CORODRILL 7798325
SANDVIK 860.1-1270-057A1-SM1210 SC DRILLS CORODRILL 7798325
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1270-057A1-SM 1210
rubix:
318A4380
manufacturer :
7798325
ean:
7323224751392
Product details
Technical specifications
Product details : SANDVIK 860.1-1270-057A1-SM1210 SC DRILLS CORODRILL 7798325
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
378.00
excl. VAT
/
Each
£
453.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05514 006.200 RATIO DRILL SOLID CARBIDE 6.200MM
SANDVIK 460.1-1826-055A1-XMGC34 SC DRILLS CORODRILL 460 6241350
SANDVIK 460.1-0520-026A0-XM GC34 SOLID CARBIDE DRILL 6241089
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-04.000A1-WJ30RE
SANDVIK R840-1650-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748862
SANDVIK 860.1-0980-046A1-SM1210 SC DRILLS CORODRILL 7798322
CUTLINE 892932 SCD03-14.80I1 CUPMM CARB DRILL 14.8 IC 3XD
DORMER R45310.2 DRILL 10.20 MM 5979946
DORMER R45315.5 DRILL 15.50 MM 5979546
TITEX DC150-05-05.550D1-WJ30RE SOLID CARBIDE DRILL 7287792
DOR R453 17.5 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0980-044A1-GM X1BM 7781720
DORMER R0233.3 R023 3.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402993
GUHRING 05511 004.000 RATIO DRILL/COOLING SOLID CARBIDE 4.000MM
GUHRING 05510 008.700 RATIO DRILL/COOLING SOLID CARBIDE 8.700MM