Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1060-037A0-PMP1BM SC DRILLS CORODRILL 8150996
SANDVIK 860.1-1060-037A0-PMP1BM SC DRILLS CORODRILL 8150996
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1060-037A0-PM P1BM
rubix:
319A6949
manufacturer :
8150996
ean:
7323226352320
Product details
Technical specifications
Product details : SANDVIK 860.1-1060-037A0-PMP1BM SC DRILLS CORODRILL 8150996
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.00
excl. VAT
/
Each
£
212.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR CARB TIN CDX DRILL 3.7 R5203.7
DORMER R457N6 5979353
TITEX DC150-05-17.500A0-WJ30TA SOLID CARBIDE DRILL 7462189
SANDVIK 861.1-1200-036A1-GPGC34 SC DRILLS LONG AND MICRO 6151139
GUHRING 05515 006.400 RATIO DRILL SOLID CARBIDE 6.400MM
DORMER R0239.7 R023 9.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403057
SANDVIK 860.1-0550-017A1-SM1210 SC DRILLS CORODRILL 7420050
DORMER R45825/64 DRILL 25/64 INCH 5981055
SANDVIK 860.1-1250-039A1-SM1210 SC DRILLS CORODRILL 7782475
SANDVIK 860.1-0560-029A1-SDS2BM SC DRILLS CORODRILL 8421055
SANDVIK 860.1-1071-052A1-GMX1BM SC DRILLS CORODRILL 7781730
TITEX DC150-08-04.300A1-WJ30TA SOLID CARBIDE DRILL 6618630
DORMER R45710.3 DRILL 10.30 MM 5979025
DORMER R45818.5 DRILL 18.50 MM 5981078
DORMER R458N17 5980172