Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-17.500A0-WJ30TA SOLID CARBIDE DRILL 7462189
TITEX DC150-05-17.500A0-WJ30TA SOLID CARBIDE DRILL 7462189
Solid carbide twist drills
References
walter titex:
DC150-05-17.500A0-WJ30TA
rubix:
2593537
manufacturer :
7462189
ean:
4031132423401
Technical specifications
Drilling diameter
17.5
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-17.500A0-WJ30TA SOLID CARBIDE DRILL 7462189
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.689in
Technical specifications
Attributes
Drilling diameter
17.5
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.51
excl. VAT
/
Each
£
269.41
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0940-029A1-SM1210 SC DRILLS CORODRILL 7782468
GUHRING 05510 019.000 RATIO DRILL/COOLING SOLID CARBIDE 19.000MM
SANDVIK 860.1-0595-016A1-GMX1BM SC DRILLS CORODRILL 7781443
GUHRING 05514 006.400 RATIO DRILL SOLID CARBIDE 6.400MM
SANDVIK 860.1-1110-037A0-PMP1BM SC DRILLS CORODRILL 8151005
SANDVIK 860.1-0380-019A0-GMX1BM SC DRILLS CORODRILL 7781763
SANDVIK 860.1-0556-045A1-GMX1BM SC DRILLS CORODRILL 7781823
DOR R454 11/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-1180-053A1-PMP1BM SC DRILLS CORODRILL 8151396
SANDVIK R840-0440-50-A0A1220 SC DRILLS CORODRILL 5747099
SANDVIK 860.1-0350-011A0-GMX1BM SC DRILLS CORODRILL 7781564
GUHRING 05511 009.700 RATIO DRILL/COOLING SOLID CARBIDE 9.700MM
TITEX DC150-03-02.200U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781155
CUTLINE 892921 SCD03-12.00I1 CUPMM CARB DRILL 12.0 IC 3XD
GUHRING 05510 003.570 RATIO DRILL/COOLING SOLID CARBIDE 3.570MM