Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1325-041A1-SDS2BM SC DRILLS CORODRILL 8420956
SANDVIK 860.1-1325-041A1-SDS2BM SC DRILLS CORODRILL 8420956
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1325-041A1-SD S2BM
rubix:
318A7308
manufacturer :
8420956
ean:
7323227463346
Product details
Technical specifications
Product details : SANDVIK 860.1-1325-041A1-SDS2BM SC DRILLS CORODRILL 8420956
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
317.00
excl. VAT
/
Each
£
380.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 861.1-1180-142A1-GMGC34 SC DRILLS LONG AND MICRO 6151137
DORMER R0239.3 R023 9.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403053
DORMER R4599.8 6719068
GUHRING 05514 006.700 RATIO DRILL SOLID CARBIDE 6.700MM
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-07.000A1-WJ30TA
DORMER R45715.1 DRILL 15.10 MM 5979098
TITEX A1163-8.4 DRILLS SOLID CARBID TYPE N 5057613
SANDVIK R840-0690-70-A1A1220 SC DRILLS CORODRILL 5747463
SANDVIK 860.1-0600-031A0-GMX1BM SC DRILLS CORODRILL 7781779
SANDVIK 860.1-1000-031A0-PMP1BM SC DRILLS CORODRILL 8150984
SANDVIK 860.1-1270-040A1-PMP1BM SC DRILLS CORODRILL 8151419
SANDVIK R840-1550-30-A0A1220 SC DRILLS CORODRILL 5748278
TITEX A1166TIN-3.3 DRILLS SOLID CARBID TYPE N 5057949
SANDVIK 860.1-1370-057A1-SM1210 SC DRILLS CORODRILL 7782516
SANDVIK 860.1-1500-059A1-GMX1BM SC DRILLS CORODRILL 7781751