Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-3.3 DRILLS SOLID CARBID TYPE N 5057949
TITEX A1166TIN-3.3 DRILLS SOLID CARBID TYPE N 5057949
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-3.3
rubix:
356A6627
manufacturer :
5057949
ean:
4031132075648
Technical specifications
Drilling diameter
3.3
mm
Total length
49
mm
Length of cut
24
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-3.3 DRILLS SOLID CARBID TYPE N 5057949
Technical specifications
Attributes
Drilling diameter
3.3
mm
Total length
49
mm
Length of cut
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.92
excl. VAT
/
Each
£
49.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0870-30-A0A1220 SC DRILLS CORODRILL 5748249
SANDVIK 460.1-1032-052A1-XMGC34 SC DRILLS CORODRILL 460 6241001
DORMER R4573/8 DRILL 3/8 INCH 5979269
SANDVIK R840-0940-70-A1A1220 SC DRILLS CORODRILL 5748419
DORMER R45413.5 DRILL 13.50 MM 5980062
TITEX A1166-6.8 DRILLS SOLID CARBID TYPE N 5057893
TITEX DC150-03-04.400A0-WJ30RE SOLID CARBIDE DRILL 6618076
DORMER R4596.7 6719029
CUTLINE 892941 SCD03-18.00I1 CUPMM CARB DRILL 18.0 IC 3XD
SANDVIK 1K335-0600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213565
SANDVIK R840-1150-50-A1A 1220 5748448
TITEX DC150-05-07.700A0-WJ30TA SOLID CARBIDE DRILL 7462121
SANDVIK R840-0992-70-A1A1220 SC DRILLS CORODRILL 5747881
SANDVIK 460.1-1429-107A1-XMGC34 SC DRILLS CORODRILL 460 6422610
TITEX DC150-03-03.400D0-WJ30RE SOLID CARBIDE DRILL 7287630