Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B230-1600-XA1630 SC MILLING CM PLURA 1 6259424
SANDVIK 1B230-1600-XA1630 SC MILLING CM PLURA 1 6259424
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B230-1600-XA 1630
rubix:
319A3943
manufacturer :
6259424
Product details
Technical specifications
Product details : SANDVIK 1B230-1600-XA1630 SC MILLING CM PLURA 1 6259424
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.67
excl. VAT
/
Each
£
178.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893252 10MM CARBIDE END MILL 3 FLT CUPP WELDON
DORMER S2194.0 6706639
ROEBUCK CH32 VARI PITCH HOLE SAW 32MM
SANDVIK 1P340-0600-XB1640 SC MILLING CM PLURA 1 6259868
SANDVIK R215.36-06050-AC13L1620 SC MILLING CM PLURA 2 5742830
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
SANDVIK R215.36-06050-AC13H1610 SC MILLING CM PLURA 2 5742826
SANDVIK 1P340-1800-XB1640 SC MILLING CM PLURA 1 6259866
SANDVIK R216.44-16030-AI16G1610 SC MILLING CM PLURA 2 5743561
SANDVIK R216.22-04030BAP04G1610 SC MILLING CM PLURA 2 5743009
MITSUBCARB MPXLRBD0400R050N160 ENDMILL COATED MSTAR 90042860
SANDVIK 1K334-0400-050-XC 1730 END MILL 8213482
MITSUBCARB MPXLRBD0040R005N020 ENDMILL COATED MSTAR 90043373
DORMER S2313.0XD3 DRILL 3.00 MM X 3.0 MM 6706488
SANDVIK R216.24-08050EBC19P1620 SC MILLING CM PLURA 2 5742892