Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK 31-122-SET SLOT DRILL 4-20MM SET OF 10
ROEBUCK 31-122-SET SLOT DRILL 4-20MM SET OF 10
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
31-122-SET
rubix:
9848711
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK 31-122-SET SLOT DRILL 4-20MM SET OF 10
Screwed shank slot drills
2 flute BS 122/4 centre cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.13
excl. VAT
/
Each
£
146.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER FLATTED SHANK 5MM 3 FLUTE C305 (D.A) C3055.0
DORMER C30610.0 DRILL 10.00 MM 5984676
DORMER HSCO-XP SUPER-R CUTTER 9.0 C1399.0
DORMER HSCO-XP SUPER-R CUTTER 5.5 C1395.5
DORMER HSCO CUTTER 8.0 C1678.0
DORMER C1358.0 DRILL 8.00 MM 5984644
DOR HSCO-XP SUPER-R CUTTER 3.0
DOR HSCO-XP SUPER-R CUTTER 1.0
DORMER C3053.5 DRILL 3.50 MM 5984373
DOR HSCO-XP SUPER-R CUTTER 6.5
DOR HSCO-XP SUPER-R CUTTER 18.0
DOR HSCO-XP SUPER-R CUTTER 7.0
DORMER C1233.5 DRILL 3.50 MM 5984387
DORMER C3063.0 DRILL 3.00 MM 5984765
DORMER PRIMAX SLOT DRILL LONG SERIES 0MM 3FL C34610.0