Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-5-0.5-20 ADVANCED MILLING CUTTER 5150866
WALTERPROT H8015828-5-0.5-20 ADVANCED MILLING CUTTER 5150866
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-5-0.5-20
rubix:
355A7881
manufacturer :
5150866
ean:
4042446143633
Technical specifications
Diameter
5
mm
Total length
72
mm
Length of cut
5
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-5-0.5-20 ADVANCED MILLING CUTTER 5150866
Technical specifications
Attributes
Diameter
5
mm
Total length
72
mm
Length of cut
5
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.20
excl. VAT
/
Each
£
161.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S440-1905-304-SD1725 SC MILLING CM PLURA 2 7858305
WALTERPROT H302711-20 MILLING CUTTERS SOLID CARBIDE 5082138
DORMER S7398.0 S739 8.00 CARBIDE CHAMFER SLOT DRILL 6706890
SANDVIK 2P342-1270-PBP2BM SC MILLING CM PLURA 2 8351852
SANDVIK 316-12FM650-12000L 1730 7611722
SANDVIK 1K357-0600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213642
WALTERPROT MC216-03.0A3L-WJ30TF ENDMILL 6579772
DORMER S76710.0XR0.3 6707025
SANDVIK R215.H4-20050EAC13P1620 SC MILLING CM PLURA 2 5742505
SANDVIK 2P232-0300-NA H10F PLURA SOLID CARBIDE END MILL 6260084
WALTER H602111-10 MILLING CUTTERS 5083349
SANDVIK 2S340-0800-050-MA1640 SC MILLING CM PLURA 2 6260155
SANDVIK R215.36-06050-AC13L1620 SC MILLING CM PLURA 2 5742830
CUTLINE VARICUT 10MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S22516.0 END MILL 16.00 MM 6706806