Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03720 004.000 MILLS CARBIDE UNIVERS 9037200040000
GUHRING 03720 004.000 MILLS CARBIDE UNIVERS 9037200040000
Solid carbide miller Gühring
References
gühring:
9037200040000
rubix:
340A4903
ean:
4031093388467
Product details
Technical specifications
Product details : GUHRING 03720 004.000 MILLS CARBIDE UNIVERS 9037200040000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.17
excl. VAT
/
Each
£
32.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-03030-AK07A H10F SOLID CARBIDE B/N END MILL 5743527
SANDVIK 2S342-1600-200-PBP2BM SC MILLING CM PLURA 2 8351941
SANDVIK 2B330-0800-NCH10F SC MILLING CM PLURA 2 6259976
CUTLINE UK-OEMSC405 OEMSC405 5MM CARBIDE 4FL END MILL ALCRN
DORMER S22716.0 6706825
CUTLINE 862942 4VARI FLUT CARBIDENDMLL STD SER STRT SHNK THRUCOOLNT OZ
SANDVIK 2F380-0800-100ASD1745 SC MILLING CM PLURA 2 7963599
DORMER S22720.0 6706827
DORMER S7173.0 END MILL 3.00 MM 6706699
SANDVIK 2F380-1000-100ASD1745 SC MILLING CM PLURA 2 7963621
CUTLINE 893355 D.8 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON S
DORMER S812HB14.0 DRILL 14.00 MM 5983553
CUTLINE CORNER ROUNDING END MILL - SOLID CARBIDE - HDMX R0.75 863081
DORMER S53510.0 6706571
WALTERPROT H602641-12 MILLING CUTTERS SOLID CARBIDE 5083393