Solid carbide miller Gühring
Diameter | 18 mm |
---|---|
Total length | 92 mm |
Length of cut | 32 mm |
Diameter | 18 mm |
---|---|
Total length | 92 mm |
Length of cut | 32 mm |
Tail diameter | 18 mm |
Angle of helix | 35 ° |
Type of tail | straight |
Machining material | cast iron;steel |
Type | milling cutter |
Coating | fire |
Capacity length | 32 mm |
Body material | carbide |
Usually arrives within 14 working days