Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT MC326-08.0W4B050C-WK40TF ENDMILL 6579472
WALTERPROT MC326-08.0W4B050C-WK40TF ENDMILL 6579472
Solid carbide miller Walter Titex
References
walter titex:
MC326-08.0W4B050C-WK40TF
rubix:
242A4771
manufacturer :
6579472
ean:
4042446253158
Technical specifications
Diameter
8
mm
Total length
63
mm
Number of teeth
4
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT MC326-08.0W4B050C-WK40TF ENDMILL 6579472
Technical specifications
Attributes
Diameter
8
mm
Total length
63
mm
Number of teeth
4
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.74
excl. VAT
/
Each
£
166.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 316-10SM345-10025AH10F SOLID CARBIDE HEADS 5782693
SANDVIK 316-10SM210-10008P1730 SOLID CARBIDE HEADS 7611694
SANDVIK R216.33-12040-AC26UH10F SC MILLING CM PLURA 2 5743146
SANDVIK 316-16SM450-16040P1730 SOLID CARBIDE HEADS 7611767
SANDVIK 2B320-0300-NGH10F SC MILLING CM PLURA 2 6261141
CUTLINE 893427 10MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK 316-16FM650-16000L-1730 INSERT
SANDVIK 1B230-0300-XA 1630 DURA SOLID CARBIDE END MILL 6259427
WALTERPROT MC232-06.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568711
SANDVIK 2F342-1111-038-PDP2BM SC MILLING CM PLURA 2 8351774
SANDVIK R215.34-03050-AC08H 1610 5742663
SANDVIK 1K334-2000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213505
SANDVIK R216.42-03030-AS04G1700 SC MILLING CM PLURA 2 5963308
DORMER S9447.0 5982925
DOR CARB TIALN-X CUTTER 1.5