Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER MC413-04.0A2XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959783
WALTER MC413-04.0A2XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959783
Solid carbide miller Walter Prototyp
References
walter prototyp:
MC413-04.0A2XE-WJ30TF
rubix:
291A5165
manufacturer :
6959783
ean:
4042446269487
Technical specifications
Diameter
4
mm
Total length
100
mm
Length of cut
4
mm
See all Specifications
Product details
Technical specifications
Product details : WALTER MC413-04.0A2XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959783
Technical specifications
Attributes
Diameter
4
mm
Total length
100
mm
Length of cut
4
mm
Number of teeth
2
Tail diameter
6
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.68
excl. VAT
/
Each
£
113.62
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.34-04030-AS08N 1620 CARBIDE ENDMILL 5743234
DORMER S2316.0 DRILL 6.00 MM 6706493
SANDVIK R216.24-12050FCK26P1620 SC MILLING CM PLURA 2 5743062
CUTLINE 893290 D.12 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 1K334-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213506
SANDVIK 2P232-0600-NA H10F 6260087
DORMER S991SET922 TIAIN CARBIDE CUTTER SET 2 FLUTE
SANDVIK 1B240-0397-XA1630 SC MILLING CM PLURA 1 6334848
SANDVIK R215.36-12050-AC26L 1620 5742800
WALTERPROT H302711-20 MILLING CUTTERS SOLID CARBIDE 5082138
SANDVIK RA215.26-1650BAK12L1620 SC MILLING CM PLURA 2 5739932
SANDVIK R216.24-10030GAP10G1610 SC MILLING CM PLURA 2 5742953
SANDVIK R2163406050AK13P1630 COROMILL
SANDVIK 2P122-1200-NC H10F 6260010
SANDVIK 2P120-0300-NCH10F SC MILLING CM PLURA 2 6259985