SANDVIK 316-16HM450-16020P 1730 7611753


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-16HM450-16020P 1730
rubix:289A1522
manufacturer :7611753
ean:7323223929136
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length18.7 mm
Length of cut8.5 mm
See all Specifications

Product details : SANDVIK 316-16HM450-16020P 1730 7611753


Technical specifications


Attributes
Diameter16 mm
Total length18.7 mm
Length of cut8.5 mm
Number of teeth4
Tail diameter15.5 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 143.93 excl. VAT
/ Each
£ 172.72 incl. VAT
  • Usually arrives within 14 working days