Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM12 862675
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM12 862675
Carbide milling bit - short - 4 flutes cylindrical shank
References
giss cutline:
862675
rubix:
862675
ean:
3660338173370
Technical specifications
Diameter
12
mm
Total length
70
mm
Length of cut
22
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM12 862675
Carbide milling bit - short - 4 flutes cylindrical shank
Technical specifications
Attributes
Diameter
12
mm
Total length
70
mm
Length of cut
22
mm
Number of teeth
4
Tail diameter
12
mm
Angle of helix
30
°
Type of tail
Cylindrical
Centre cut
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.28
excl. VAT
/
Each
£
33.94
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK 1P250-1905-XA1630 SC MILLING CM PLURA 1 7045807
SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077
DORMER S6293.0 DRILL 3.00 MM 6706530
SANDVIK R216.23-02050BAK70H 1620 5742868
WALTERPROT MC232-03.5A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022556
WALTERPROT MC232-05.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568699
SANDVIK 2F380-2000-400ASD1745 SC MILLING CM PLURA 2 7963632
SANDVIK 2P050-1000-OAO10A SC MILLING CM PLURA 2 7254424
CUTLINE 893218 4MM CARBIDE END MILL 2FLT CUPP S/S
WALTERPROT MC232.15.9W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092189
WALTERPROT H3024148-18 ADVANCED MILLING CUTTERS SOLID CARBIDE 5082056
SANDVIK RA215.24-0450AAK13L1620 SC MILLING CM PLURA 2 5739948
SANDVIK 2F340-2500-300-SC 1745 7419179
CUTLINE OEMSC408 8MM CARBIDE 4FL END MILL ALCRN
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 5 862683