SANDVIK 316-16SM450C16005P 1730 316 SOLID CARBIDE HEAD 7611768


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-16SM450C16005P 1730
rubix:258A1289
manufacturer :7611768
ean:7323223929280
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length18.7 mm
Length of cut10 mm
See all Specifications

Product details : SANDVIK 316-16SM450C16005P 1730 316 SOLID CARBIDE HEAD 7611768


Technical specifications


Attributes
Diameter16 mm
Total length18.7 mm
Length of cut10 mm
Number of teeth4
Tail diameter15.5 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 144.40 excl. VAT
/ Each
£ 173.28 incl. VAT
  • Usually arrives within 14 working days