Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B230-0400-XA 1630 6259428
SANDVIK 1B230-0400-XA 1630 6259428
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B230-0400-XA 1630
rubix:
286A9872
manufacturer :
6259428
Product details
Technical specifications
Product details : SANDVIK 1B230-0400-XA 1630 6259428
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.73
excl. VAT
/
Each
£
46.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.H4-12050DAC04H 1610 5742570
SANDVIK 2P170-0200-NAH10F SC MILLING CM PLURA 2 6260036
DORMER S94414.0 END MILL 14.00 MM 5982871
CUTLINE 893442 D.10 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
SANDVIK RA216.24-1650AAK12P1620 SC MILLING CM PLURA 2 5739473
SANDVIK R215.36-16060-AC32L1620 SC MILLING CM PLURA 2 5742684
DORMER S2626.0XR1.0 6706933
SANDVIK 2P232-1400-NAH10F SC MILLING CM PLURA 2 6260079
SANDVIK R216.42-02030-AK30G1620 SC MILLING CM PLURA 2 5743395
SANDVIK 2P350-0953-OAO12M SC MILLING CM PLURA 2 7254452
DORMER P81912.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814180
SANDVIK 1K233-1600-050-NB H10F DURA SOLID CARBIDE END MILL 8386850
WALTERPROT H8006428-4 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150837
SANDVIK 2S440-1588-304-SD1725 SC MILLING CM PLURA 2 7858301
SANDVIK A326R08-M25050VM-TH1025 SC MILLING CM PLURA 2 6010152