Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H8011118-6 MILLING CUTTERS 5083727
WALTER H8011118-6 MILLING CUTTERS 5083727
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8011118-6
rubix:
276A4191
manufacturer :
5083727
ean:
4042446073510
Technical specifications
Diameter
6
mm
Total length
80
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : WALTER H8011118-6 MILLING CUTTERS 5083727
Technical specifications
Attributes
Diameter
6
mm
Total length
80
mm
Length of cut
13
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.01
excl. VAT
/
Each
£
110.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER F2252.BN.125.Z05.12.S685 MILLING CUTTERS W/CARTRIDGES 5000722
SANDVIK 2F340-0500-050-SC1745 SC MILLING CM PLURA 2 7419160
DORMER S26212.0XR2.5 6706948
SANDVIK 2P160-0500-NAH10F SC MILLING CM PLURA 2 6260028
DORMER S52412.0XR2.0 S524 12.00 X 2.0 CARBIDE END MILL 6706663
CUTLINE VARICUT 12MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
WALTER H602641-2 MILLING CUTTERS 5083386
SANDVIK R215.26-10050DAC22H1610 SC MILLING CM PLURA 2 5742678
ROEBUCK 321-10712 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 8MM
MITSUBCARB MPXLRBD0300R020N360 ENDMILL COATED MSTAR 90042843
SANDVIK 1K337-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213627
MITSUBCARB MPXLRBD0080R005N040 ENDMILL COATED MSTAR 90042805
DORMER S2625.0XR0.3 6706929
SANDVIK R215.3A-10030-AC22H1610 SC MILLING CM PLURA 2 5742623
SANDVIK 2P230-0500-NAH10F SC MILLING CM PLURA 2 6260068