SANDVIK 316-10FM650-10010L1730 SOLID CARBIDE HEADS 7611649


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-10FM650-10010L 1730
rubix:317A9213
manufacturer :7611649
ean:7323223928290
brand logo
brand logo
Technical specifications
Diameter10 mm
Length of cut12.4 mm
Number of teeth6
See all Specifications

Product details : SANDVIK 316-10FM650-10010L1730 SOLID CARBIDE HEADS 7611649


Technical specifications


Attributes
Diameter10 mm
Length of cut12.4 mm
Number of teeth6
Tail diameter9.7 mm
Type of tailThread
Machining materialSteel;Stainless Steel;Cast Iron;Special Alloys
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 81.60 excl. VAT
/ Each
£ 97.92 incl. VAT
  • Usually arrives within 14 working days