Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-0476-076-SC1745 SC MILLING CM PLURA 2 7440787
SANDVIK 2F340-0476-076-SC1745 SC MILLING CM PLURA 2 7440787
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-0476-076-SC 1745
rubix:
317A8367
manufacturer :
7440787
ean:
7323223167262
Product details
Technical specifications
Product details : SANDVIK 2F340-0476-076-SC1745 SC MILLING CM PLURA 2 7440787
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.72
excl. VAT
/
Each
£
89.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P230-1000-NAH10F SC MILLING CM PLURA 2 6260065
DORMER S803HB4.0 DRILL 4.00 MM 5982553
SANDVIK 2P120-0600-NC H10F SHARP 6259988
SANDVIK R216.24-12030CAP12G1610 SC MILLING CM PLURA 2 5742950
WALTERPROT H8006428-2 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150835
DORMER P82316.0X6.0 BURR 16.00 MM X 6.00 MM 6814195
SANDVIK 2F440-1588-304ASD1725 SC MILLING CM PLURA 2 7858319
SANDVIK 1P340-1270-XA1640 SC MILLING CM PLURA 1 7045758
DORMER S2292.0XD3 DRILL 2.00 MM X 3.0 MM 6706516
GUHRING 03720 020.000 MILLS CARBIDE UNIVERS 9037200200000
SANDVIK R215.34C20050-BC38P1640 SC MILLING CM PLURA 2 5742812
SANDVIK 2B230-0800-NAN20C SC MILLING CM PLURA 2 6259972
SANDVIK A326R08-M3502012-CH1025 SC MILLING CM PLURA 2 6010154
SANDVIK 2S340-0800-100-MA 1640 6260156
SANDVIK 1K233-1000-100-NB H10F DURA SOLID CARBIDE END MILL 8386841