SANDVIK 316-12FM650-12010L1730 SOLID CARBIDE HEADS 7611723
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:316-12FM650-12010L 1730
Rubix:317A7515
Manufacturer :7611723
EAN:7323223928832

Product details : SANDVIK 316-12FM650-12010L1730 SOLID CARBIDE HEADS 7611723
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | thread |
| Tail diameter | 11.7 mm |
| Number of teeth | 6 |
| Length of cut | 14.5 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | steel;stainless steel;cast iron;special alloys |
Show UNSPSC/ECL@SS
£ 117.87 excl. VAT
/ Each
£ 141.44 incl. VAT
- Usually arrives within 14 working days
